Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Control Station, 2NO/1NC, 22mm

  • Mfr # XALD311H29H7

  • Zoro # G1690972


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Forward/Reverse
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XALD311H29H7
Zoro #
G1690972
UPC #
785901009917
Country of Origin
France

Dimensions

Size
22 mm
Width
2.68 in
Depth
5.27 in
Height
2 in
Hub Size - Maximum
9/16 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.44 in
Overall Height
5.35 in
Overall Width
2.68 in

Details

Item
Control Station
Contact Form
2NO/1NC
Basic Material
polycarbonate
Legend
Forward/Reverse
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Housing Color
light grey RAL 7035)
Standards
CSA, UL Listed
Action
Momentary/Momentary/Momentary
Mechanical Interlock
No
Enclosure Color
Dark Gray/Light Gray
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Plastic
Operator Color
(2) Green, Red
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP66, IP67, IP69, IP69K
Number of Speeds
1
Voltage
600 V
Application
three functions
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Terminal Connection
screw clamp terminal
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
Contacts Material
Silver alloy (Ag/Ni)
Operator Profile
3 flush push-buttons
Product Destination
For XB5 22 mm control and signalling units
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
Cover Color
Dark Gray RAL 7016)
Protective Treatment
TH
Electrical Reliability
Less than 10exp(-6) 5 V 1 mA IEC 60947-5-4; Less than 10exp(-8) 17 V 5 mA IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Enclosure Base Cover
Light Gray RAL 7035)
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end IEC 60947-1
Rated Operational Current
6 A 120 V, AC-15, A600 IEC 60947-5-1; 3 A 240 V, AC-15, A600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1
Product Certifications
UL Listed; CSA
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Contact Operation
Slow-break
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
IP Degree Of Protection
IP66 IEC 60529; IP69; IP69K; IP67
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) IEC 60947-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Rated Insulation Voltage
600 V 3)IEC 60947-1
IK Degree Of Protection
IK03 IEC 62262
Operating Force
3.5 N NC changing electrical state; 3.8 N NO changing electrical state
Positive Opening
With IEC 60947-5-1 appendix K
Product Or Component Type
Complete control station
Mechanical Durability
10000000 cycles
Control Station Composition
1 flush push-button, red 1 NC O; 1 flush push-button, green 1 NO REVERSE; 1 flush push-button, green 1 NO FORWARD
Marking Location
Marking on legend holder
Electrical Shock Protection Class
Class II IEC 60536
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Enclosure Rating
13, 4X
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Minimum
-40 Degrees F
Product Type
Control Station
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Hazardous Location Specification
Not Rated
Operator Configuration
(3) Flush Push Buttons

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 22 mm, Legend Forward/Reverse, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Green, Red, Contact Form 2NO/1NC, Mechanical Interlock No, NEMA Rating 13, 4X, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Height 2 in, Width 2.68 in, Depth 5.27 in, Enclosure Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.