Zoro Homepage

Push Button Control Station, 2NO/2NC, 30mm

  • Mfr # 9001KYK21

  • Zoro # G2236473


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO/2NC
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYK21
Zoro #
G2236473
UPC #
785901737735
Country of Origin
Mexico

Dimensions

Size
30 mm
Depth
5.75 in
Height
3.53 in
Width
3.58 in
Overall Depth
3.53 in
Overall Width
3.62 in
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
3/4 in
Panel Cutout Diameter
30 mm
Overall Height
5.75 in

Details

Item
Control Station
Contact Form
2NO/2NC
Number of Gangs
1
Legend
Start/Stop
Type of Operator
Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
1, 13, 3, 4
Hub Style
Dead-End
Series
9001K
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA, UL Listed
For Use With
indoor/outdoor
Action
Momentary/Momentary
Mechanical Interlock
No
Hub
3/4 in NPT
Enclosure Color
Gray
NEMA Contact Rating Designation
A600/Q600
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Zinc
Mounting
Wall
Operator Color
Black, Red
Number of Speeds
1
IP Rating
IP66
Mounting Style
Surface
Terminal Connection
screw-clamp terminals
Control Station Composition
2 push-buttons 2 NO + 2 NC START-STOP
Enclosure/Cubicle Description
Surface mounting
Contact Block Name
KA1
Product Or Component Type
Complete control station
NEMA Degree Of Protection
NEMA 3/4/13
Provided Equipment
Contact block; Legend plate
Rated Operational Current AC
10 A
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
NEMA Enclosure Rating
13, 3, 4
Operating Temperature - Minimum
-13 Degrees F
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Includes Mechanical Interlock
No Mechanical Interlock Included.
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Operator Configuration
(2) Push Buttons
Product Type
Control Station

Description

Control Station, Number of Operators 2, Number of Pilot Lights 0, Size 30 mm, Legend Start/Stop, Type of Operator Push Button/Push Button, Action Momentary/Momentary, Operator Color Black, Red, Contact Form 2NO/2NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 5.75 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.