This item is Discontinued.

Schneider Electric Push Button Control Station, 3NO/3NC, 30mm 9001KYK36

Push Button Control Station, 3NO/3NC, 30mm (Discontinued)

  • Mfr # 9001KYK36
  • Zoro # G1158701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KYK36
Zoro #
G1158701
UPC #
785901040040
Country of Origin
Mexico

Dimensions

Size
30 mm
Depth
7.5 in
Width
3.58 in
Height
3.53 in
Overall Depth
7.5 in
Overall Height
3.53 in
Panel Cutout Diameter
30 mm
Overall Width
3.58 in

Details

Item
Control Station
Contact Form
3NO/3NC
Number of Gangs
1
Legend
Jog/Run/Start/Stop
Type of Operator
Selector Switch/Flush Button/Extended Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
1, 13, 3, 4
Standards
CE, CSA, UL Listed
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Action
Maintained/Momentary/Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
NEMA Contact Rating Designation
A600/Q600
Mounting
Wall
Enclosure Color
Gray
Enclosure Material
Zinc
Product Type
Control Station
Operator Configuration
Extended Push Button/Flush Push Button/Selector Switch
NEMA Enclosure Rating
1, 13, 3, 4
Includes Mechanical Interlock
No Mechanical Interlock Included.

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Jog/Run/Start/Stop, Type of Operator Selector Switch/Flush Button/Extended Button, Action Maintained/Momentary/Momentary, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 7.5 in, Enclosure Material Zinc, Enclosure Color Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.