Zoro Homepage

Push Button Control Station, Up/Down/Stop

  • Mfr # 9001KYK32

  • Zoro # G3326093


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Contact Form
3NO/3NC
Number of Gangs
1
Legend
Up/Down/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KYK32
Zoro #
G3326093
UPC #
785901040002
Country of Origin
Mexico

Dimensions

Size
30 mm
Width
3.58 in
Height
3.53 in
Depth
7.5 in
Hub Size - Maximum
3/4 in
Overall Height
7 in
Overall Depth
3.53 in
Panel Cutout Diameter
30 mm
Overall Width
3.62 in
Manufacturer Warranty Length
18 mo

Details

Item
Control Station
Contact Form
3NO/3NC
Number of Gangs
1
Legend
Up/Down/Stop
Type of Operator
Push Button/Push Button/Push Button
Number of Pilot Lights
0
Number of Operators
3
NEMA Rating
1, 13, 3, 4
Hub Style
Dead-End
Series
9001K
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CE, CSA, UL Listed
For Use With
indoor/outdoor
Action
Momentary/Momentary/Momentary
Hub
3/4 in NPT
Mechanical Interlock
No
NEMA Contact Rating Designation
A600/Q600
Enclosure Color
Gray
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Enclosure Material
Zinc
Mounting
Wall
Number of Speeds
1
IP Rating
IP66
Operator Color
(2) Black, Red
Mounting Style
Surface
Terminal Connection
screw-clamp terminals
Hazardous Location Specification
Class II, Div 2, Group G, Class III, Div 1 and 2
Operator Configuration
(2) Push Buttons/Emergency Stop
Operating Temperature - Minimum
-13 Degrees F
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Maximum
158 Degrees F
DC Contact Rating
0.2 A @ 600 V, 0.55 A @ 240 V, 1.1 A @ 120 V
NEMA Enclosure Rating
13, 3, 4
Product Type
Control Station

Description

Control Station, Number of Operators 3, Number of Pilot Lights 0, Size 30 mm, Legend Up/Down/Stop, Type of Operator Push Button/Push Button/Push Button, Action Momentary/Momentary/Momentary, Operator Color (2) Black, Red, Contact Form 3NO/3NC, Mechanical Interlock No, NEMA Rating 1, 13, 3, 4, Contact Rating 10A @ 600V AC, 2.5A @ 24V DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, Mounting Wall, Hub 3/4 in NPT, Height 3.53 in, Width 3.58 in, Depth 7.5 in, Enclosure Material Zinc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.