ControlStation, Feed-Thru, 2Buttons, Grn/Rd

  • Mfr # XALD211H29H7
  • Zoro # G0876102
product price: 
$
52.85
/ea

Key Features

Basic Material
polycarbonate
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XALD211H29H7
Zoro #
G0876102
UPC #
785901871552
Country of Origin
Korea, Republic of
Item
Control Station
Basic Material
polycarbonate
Legend
Start/Stop
Number of Pilot Lights
0
Type of Operator
Push Button
Contact Form
1NO/1NC
Number of Operators
2
NEMA Rating
13, 4X
Hub Style
Feed-Thru
Series
Harmony
Contact Rating
10A @ 600V AC, 2.5A @ 24V DC
Standards
CSA, UL Listed
Housing Color
light grey RAL 7035)
Action
Momentary/Momentary
Mechanical Interlock
No
NEMA Contact Rating Designation
A600/Q600
Operator Color
Green, Red
Enclosure Material
Plastic
Green Environmental Attribute
RoHS 2011/65/EU Compliant
IP Rating
IP66, IP67, IP69, IP69K
Enclosure Color
Dark Gray/Light Gray
Number of Speeds
1
Voltage
600V
Mounting Style
Surface
Cable Entry
2 knock-outs for cable entry 14-14 mm || 2 knock-outs for Pg 13 cable gland and ISO M20 12-12 mm
Terminal Connection
screw clamp terminal
Application
Start-Stop function
Marking Location
Marking on legend holder
Contacts Material
Silver alloy (Ag/Ni)
Shape Of Screw Head
Cross Philips no 1; Cross pozidriv No 1; Slotted flat 4 mm; Slotted flat 5.5 mm
Product Or Component Type
Complete control station
Control Station Composition
1 flush push-button, green 1 NO START; 1 flush push-button, red 1 NC STOP
Operator Profile
2 flush push-buttons
Mechanical Durability
5000000 cycles
Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Tightening Torque
7.08 to 10.62 lbf.in (0.8 to 1.2 N.m) EN/IEC 60947-1
Cover Color
Dark Gray RAL 7016)
Enclosure Base Cover
Light Gray RAL 7035)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C; 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
IP Degree Of Protection
IP66 IEC 60529; IP67; IP69; IP69K
Ambient Air Temperature For Operation
-40 to 158°F (-40 to 70°C)
Overvoltage Category
Class II IEC 60536
Rated Operational Current
6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
NEMA Degree Of Protection
NEMA 13; NEMA 4X
Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operating Travel
0.06 in (1.5 mm) NC changing electrical state); 0.10 in (2.6 mm) NO changing electrical state); 0.17 in (4.3 mm) total travel)
IK Degree Of Protection
IK03 EN 50102
Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Protective Treatment
TH
Connections - Terminals
Screw clamp terminals, Less than or Equal to 2 x 1.5 mm² with cable end EN/IEC 60947-1; Screw clamp terminals, Greater than or Equal to 1 x 0.22 mm² without cable end EN/IEC 60947-1
Electrical Reliability
Less than 10exp(-6) 5 V, 1 mA EN/IEC 60947-5-4; Less than 10exp(-8) 17 V, 5 mA EN/IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27; 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
CSA; UL Listed
Product Destination
For XB5 22 mm control and signalling units
Vibration Resistance
5 gn 12 to 500 Hz)IEC 60068-2-6
Positive Opening
With EN/IEC 60947-5-1 appendix K
Operating Force
3.5 N NC changing electrical state; 3.8 N NO changing electrical state
Ambient Air Temperature For Storage
-40 to 158°F (-40 to 70°C)
Contact Operation
Slow-break
Resistance To High Pressure Washer
1015.26 psi (7000000 Pa) 131°F (55°C) 0.1 m
NEMA Enclosure Rating
13, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Operator Configuration
(2) Flush Push Buttons
Product Type
Control Station
Operating Temperature - Minimum
-40 Degrees F
Hazardous Location Specification
Not Rated
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Includes Mechanical Interlock
No Mechanical Interlock Included.
Operating Temperature - Maximum
158 Degrees F

Dimensions

Size
22 mm
Width
2.68 in
Depth
4.1 in
Height
2 in
Panel Cutout Diameter
22 mm
Manufacturer Warranty Length
18 mo
Hub Size - Maximum
9/16 in
Overall Width
2.68 in
Overall Depth
2.44 in
Overall Height
4.17 in

Description

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K. It is compatible with the Harmony XB5 range of control and signaling units, providing a wide choice of circular and square heads

Ratings & reviews