Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push button, Harmony XB7, round red projecting, 22mm, spring return, 1NC, unmarked

  • Mfr # XB7NL42

  • Zoro # G0860375


product price: $16.36
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
22 mm
Head Color
Red
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NL42
Zoro #
G0860375
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Cad Overall Depth
57.5 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Head Color
Red
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-1 || JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Shape Of Signaling Unit Head
round
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
CCC || GOST
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(11-12)NC
Overvoltage Category
class II IEC 61140
Contacts Type And Composition
1 NC
Protective Treatment
TH
Operator Profile
red projecting, unmarked
Product Or Component Type
push-button
Mechanical Durability
1000000 cycles
Ambient Air Temperature For Operation
-25-70°C
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contact Operation
slow-break
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Device Presentation
monolithic product
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Device Short Name
XB7
Type Of Operator
spring return
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Range of Product
Harmony XB7

Description

PBProj Spring Rtn,Red 1Nc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.