Push button, Harmony XB7, round white flush, 22mm, spring return, 1NO + 1NC, black marked up arrow

  • Mfr # XB7NA15341

  • Zoro # G600905467


product price:  $32.25
/ea
Sold in multiples of 10 for $322.50

Key Features

Push Button Style
Flush
Action
Maintained
Panel Cutout Diameter
22 mm
Head Color
White
Terminal Connection
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB7NA15341
Zoro #
G600905467
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Diameter
22 mm
Cad Overall Depth
51.5 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Width
29 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Head Color
White
Terminal Connection
Screw Clamp
Standards
JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || UL 508 || JIS C8201-1
Device Presentation
monolithic product
Fixing Mode
fixing nut beneath head 2-2.4 N.m
Electrical Durability
1000000 cycles, DC-13, 0.3 A 24 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.03 A 230 V 216000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 0.09 A 240 V 108000 cyc/mn 0.5 EN/IEC 60947-5-1 appendix C
Shape Of Screw Head
cross JIS No 1 || cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Operator Profile
white flush, up arrow black)
Ip Degree Of Protection
IP20 IEC 60529 rear face) || IP65 IEC 60529 front face)
Product Certifications
CCC || GOST
Contact Operation
slow-break
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Overvoltage Category
class II IEC 61140
Device Mounting
fixing hole 22.5 mm 22.3 +0.4/0 EN/IEC 60947-1
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Type And Composition
1 NO + 1 NC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.34 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Reliability
Λ <= 10exp(-6) 17 V, 5 mA EN/IEC 60947-5-4
Shape Of Signaling Unit Head
round
Fixing Center
>= 30 x 40 mm support panel) metal 1-6 mm || >= 30 x 40 mm support panel) plastic 2-6 mm
Product Or Component Type
push-button
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Mechanical Durability
1000000 cycles
Short-Circuit Protection
4 A cartridge fuse gG EN/IEC 60947-5-1
Ambient Air Temperature For Storage
-40-70°C
[Ie] Rated Operational Current
0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1 || 0.3 A 240 V, AC-14, D300 EN/IEC 60947-5-1 || 0.6 A 120 V, AC-14, D300 EN/IEC 60947-5-1
Type Of Operator
spring return
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 12 UL 50 E || NEMA 3 UL 50 E
Device Short Name
XB7
Range of Product
Harmony XB7

Description

PB - Spring Rtn,white - NO+NC - BLACK U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.