Schneider Electric

Push button, Harmony XB4, metal, projecting, red, 22mm, spring return, booted, unmarked, 1NC


product price: $50.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 47 mm
  • Width 30 mm
  • Standards CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || JIS C8201-1
  • Bezel Material chromium plated metal
  • Depth 61 mm
See all product information

Product Information

Dimensions

Height 47 mm
Width 30 mm
Depth 61 mm
Mounting Diameter 22 mm

Details

Item Push button,metal,projecting,red,022
Standards CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || UL 508 || EN/IEC 60947-5-5 || EN/IEC 60947-5-4 || JIS C8201-1
Bezel Material chromium plated metal
Ik Degree Of Protection IK06 IEC 50102
Operator Additional Information clear boot
[Uimp] Rated Impulse Withstand Voltage 6 kV EN/IEC 60947-1
Vibration Resistance 5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection 10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Durability 1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Presentation complete product
Head Type standard
Protective Treatment TH
Electrical Reliability λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Profile red projecting, unmarked
Shape Of Screw Head cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ip Degree Of Protection IP66 IEC 60529 || IP67
Nema Degree Of Protection NEMA 13 || NEMA 4X
Contacts Material silver alloy (Ag/Ni)
Device Short Name XB4
Terminals Description Iso N°1 (21-22)NC
[Ie] Rated Operational Current 3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Positive Opening with EN/IEC 60947-5-1 appendix K
Product Compatibility not compatible with legend holder
Fixing Collar Material zamak
[Ui] Rated Insulation Voltage 600 V 3)EN/IEC 60947-1
Shape Of Signaling Unit Head round
Type Of Operator spring return
[Ith] Conventional Free Air Thermal Current 10 A EN/IEC 60947-5-1
Resistance To High Pressure Washer 7000000 Pa 55°C 0.1 m
Contacts Usage standard contacts
Contact Operation slow-break
Connections - Terminals screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Operating Travel 1.5 mm NC changing electrical state) || 4.3 mm total travel)
Overvoltage Category class I IEC 60536
Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation -40-70°C
Mechanical Durability 10000000 cycles
Contacts Type And Composition 1 NC
Product Certifications CSA || DNV || LROS (Lloyds register of shipping) || UL Listed || BV || GL
Ambient Air Temperature For Storage -40-70°C
Tightening Torque 0.8-1.2 N.m EN 60947-1
Operating Force 3.5 N NC changing electrical state
Product Or Component Type push-button
Range of Product Harmony XB4

Description

This Harmony XB4 modular red push button operates with a spring return / impulse mechanism. It has a metal bezel. This push button provides a simple and robust control to machines and processes. It is easily installed into standard 22mm diameter cut-outs and connected with simple screw-clamp connections. Its schematic is clearly distinguishable thanks to clear colors and markings, minimizing errors during initial wiring and later maintenance operations. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.