Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 16 mm, 1NO, White

  • Mfr # XB6DA11B

  • Zoro # G3456696


product price: $21.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DA11B
Zoro #
G3456696
UPC #
785901357353
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Overall Width
0.94 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.24 in
Overall Height
0.71 in
Mounting Diameter
16 mm
Cad Overall Width
24 mm
Cad Overall Height
18 mm
Cad Overall Depth
57 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Plastic
Number of Operators
1
Color
White
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Type of Operator
Rectangular Flush Button
NEMA Rating
13, 4, 4X
IP Rating
IP65
Bezel
Plastic
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Contact Form
1NO
Series
XB6
Features
Circularity Profile, Mercury Free, Toxic Heavy Metal Free
Basic Material
Metal
Product Type
Push Button Operators
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
13, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
2.00 x 10^6
Operator Material
Plastic
Operator Voltage Rating - Maximum
250 V AC/DC
Contacts Type And Composition
1 NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
complete push-button
Contact Operation
slow-break
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Protective Treatment
TC
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
rectangular
Operating Force
3.5 N NO changing electrical state
Device Short Name
XB6
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Contacts Material
silver alloy (Ag/Ni)
Operating Travel
1 mm NO changing electrical state) || 3.5 mm total travel)
Operator Profile
white flush, unmarked
Mechanical Durability
2000000 cycles
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Ip Degree Of Protection
IP65 IEC 60529
Electrical Shock Protection Class
class II IEC 61140
Operating Position
any position
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Short-Circuit Protection
6 A cartridge fuse gG
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Certifications
CSA || UL || CCC || GOST

Description

Flush Push Button Operator, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color White, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.