Zoro Homepage

Push Button Operator, 16 mm, 1NO/1NC, Green

  • Mfr # XB6DA35B

  • Zoro # G3458595


product price: $35.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
16 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6DA35B
Zoro #
G3458595
UPC #
785901357391
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Size
16 mm
Cad Overall Width
24 mm
Mounting Diameter
16 mm
Cad Overall Height
18 mm
Cad Overall Depth
57 mm
Manufacturer Warranty Length
18 mo
Overall Width
0.94 in
Overall Depth
2.24 in
Overall Height
0.71 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Quick Connect
Standards
CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
Series
XB6
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Bezel
Plastic
Type of Operator
Rectangular Flush Button
Color
Green
Basic Material
Metal
Material
Plastic
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Contact Form
1NO/1NC
Features
Circularity Profile, Mercury Free, Toxic Heavy Metal Free
Number of Operators
1
NEMA Rating
13, 4, 4X
IP Rating
IP65
Bezel Material
Plastic
Product Type
Push Button Operators
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Protective Treatment
TC
Device Short Name
XB6
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Operating Travel
1 mm NO changing electrical state) || 2 mm NC changing electrical state) || 3.5 mm total travel)
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Product Certifications
CSA || CCC || UL || GOST
Short-Circuit Protection
6 A cartridge fuse gG
Electrical Reliability
Λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % IEC 60947-5-4
Shape Of Signaling Unit Head
rectangular
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operating Force
3.5 N NO changing electrical state || 4.5 N NC changing electrical state
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO + 1 NC
Mechanical Durability
2000000 cycles
Product Or Component Type
complete push-button
Ip Degree Of Protection
IP65 IEC 60529
Operator Profile
green flush, unmarked
Electrical Shock Protection Class
class II IEC 61140
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Operator Material
Plastic
Mechanical Operating Durability
2.00 x 10^6
Operator Voltage Rating - Maximum
250 V AC/DC
NEMA Enclosure Rating
13, 4, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button Operator, 16 mm, Momentary Action, Rectangular Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Green, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CCC, CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, GOST, JIS C4520, JIS C852, REACH, RoHS, UL 508, UL Listed, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.