This item is Discontinued.

Schneider Electric Push Button operator, 16mm, Multi ZB6DA9

Push Button operator, 16mm, Multi (Discontinued)

  • Mfr # ZB6DA9
  • Zoro # G2986961
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB6DA9
Zoro #
G2986961
UPC #
785901362456
Country of Origin
Spain

Dimensions

Size
16mm
Panel Cutout Diameter
16 mm

Details

Action
Momentary
Head Material
Plastic
NEMA Rating
4, 4X, 13
Type of Operator
Flush Button
Color
Multi
Number of Operators
1
Item
Flush Push Button
Bezel Material
Plastic
Includes
1 Each White, Black, Green, Red, Yellow and Blue
IP Rating
IP65
Basic Material
Plastic
Standards
CSA, UL Listed
Head Color
Black, Blue, Green, Red, White, Yellow
Push Button Style
Flush
Operator Illumination
Non-Illuminated
NEMA Enclosure Rating
13, 4, 4X
Operator Material
Plastic

Description

Flush Push Button, 16mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Multi, NEMA Rating 4, 4X, 13, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes 1 Each White, Black, Green, Red, Yellow and Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.