Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # XB4BA43225

  • Zoro # G3464947


product price: $40.59
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BA43225
Zoro #
G3464947
UPC #
785901848202
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Depth
52 mm
Size
22 mm
Height
47 mm
Width
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Height
1.85 in
Overall Depth
2.05 in
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Push-In
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Bezel Material
Chrome
Series
ZB4/XB4
Number of Operators
1
Material
Metal
Legend
O
Bezel
Chrome Plated Metal
Features
Weighs 80 g
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Type of Operator
Round Flush Button
IP Rating
IP66, IP67, IP69, IP69K
NEMA Rating
13, 4X
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Basic Material
Metal
Contact Form
1NC
Color
Red
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Legend/Background Color
White/Red
Product Type
Push Button Operators
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC/DC
Number of Indicator Lights
0
Legend Color
White
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^7
Legend Background Color
Red
Operating Temperature - Minimum
-40 Degrees F
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class I IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Operation
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Contacts Usage
standard contacts
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Device Presentation
complete product
Operator Profile
red flush, O white)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Connections - Terminals
spring clamp terminal, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || spring clamp terminal, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Device Short Name
XB4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Protective Treatment
TH
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Operating Force
3.5 N NC changing electrical state
Contact Operation
slow-break
Ik Degree Of Protection
IK06 IEC 50102
Terminals Description Iso N°1
(21-22)NC
Contacts Material
silver alloy (Ag/Ni)
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Product Certifications
UL Listed || CSA || GL || BV || DNV || LROS (Lloyds register of shipping)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
10000000 cycles
Positive Opening
with EN/IEC 60947-5-1 appendix K
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Fixing Collar Material
zamak
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Contacts Type And Composition
1 NC

Description

This Harmony XB4 modular red push button operates with a spring return mechanism. It has a chromium-plated metal bezel and is supplied with a red flush cap, marked with O (white). It features 1 NC slow break contact and push-in terminal connections. This push button provides an ergonomic interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with push-in terminal connections. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, IP67, IP69, and IP69K ratings, making it ideal for operation in harsh environments. This product is made from metal, it weighs 76g. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications This product meets many standards, including UL 508, IEC 60947-5-5, IEC 60947-5-1, IEC 60947-5-4 standards, and certifications such as BV, GL, CSA, LROS (Lloyds register of shipping), DNV and UL listed. Legend holders, marked or unmarked legends for this pushbutton can be purchased separately. Harmony delivers an innovative and ergonomic design that improves the reliability of panels, machines, and processes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.