Zoro Homepage

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # XB4BL42

  • Zoro # G0437105


product price: $31.15
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BL42
Zoro #
G0437105
UPC #
785901380719
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Height
47 mm
Depth
57 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.24 in
Overall Height
1.85 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
Contact Form
1NC
Basic Material
Metal
Bezel
Chrome Plated Metal
Number of Operators
1
NEMA Rating
13, 4, 4X
Contact Rating
10A @ 600V AC
IP Rating
IP66, IP67, IP69, IP69K
NEMA Contact Rating Designation
A600/Q600
Color
Red
Material
metal
Type of Operator
Extended Button
Bezel Material
Chrome
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(21-22)NC
Contacts Usage
standard contacts
Ambient Air Temperature For Storage
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Certifications
GL || DNV || LROS (Lloyds register of shipping) || CSA || BV || UL Listed
Device Presentation
complete product
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operating Force
3.5 N NC changing electrical state
Contacts Type And Composition
1 NC
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Overvoltage Category
class I IEC 60536
Operator Profile
red projecting, unmarked
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
push-button
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Short Name
XB4
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Shape Of Signaling Unit Head
round
Positive Opening
with EN/IEC 60947-5-1 appendix K
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Fixing Collar Material
zamak
Head Type
standard
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Rated Insulation Voltage
600 V 3)IEC 60947-1
Terminals Description Iso N°1
(21-22)NC
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Extended Push Button Operator, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.