Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NC, Red

  • Mfr # XB4BP42GEX

  • Zoro # G3458963


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4BP42GEX
Zoro #
G3458963
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.82 in
Overall Height
1.18 in
Embedding Depth
58 mm
Mounting Diameter
22 mm
Overall Depth
2.83 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Bezel
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q300
Series
XB4
Bezel Material
Chrome
Safety Rating
Zone 2
Contact Rating
10 A @ 415V AC
Type of Operator
Extended Push Button
Color
Red
Contact Form
1NC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66
Number of Operators
1
[Ui] Rated Insulation Voltage
415 V
Operating Force
2.873 N
Tightening Torque
0.8-1.2 N.m EN 60947-1
Mechanical Durability
5000000 cycles
Operator Additional Information
booted (clear silicon)
Positive Opening
with
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Ambient Air Temperature For Operation
-20-75°C
Gas Zone
zone 1 - 2
Fixing Collar Material
zamak
Operating Travel
1.688 mm engagement point) || 3.271 mm changing state point) || 4.424 mm total travel)
Operator Profile
red projecting
Contacts Type And Composition
1 NC
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Product Certifications
INERIS 04ATEX9004U
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contact Operation
slow-break
Protective Treatment
TH
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Device Short Name
XB4
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
Dust Zone
zone 21 - 22
Product Or Component Type
complete push-button
Ambient Air Temperature For Storage
-40-70°C
Marking
Ex db eb IIC Gb || II 2 GD || Ex tb IIIC Db
Ip Degree Of Protection
IP66 IEC 60529
Shape Of Signaling Unit Head
round
Number of Indicator Lights
0
Operator Material
Metal
Operating Temperature - Maximum
167 Degrees F
Operator Voltage Rating - Maximum
415 V AC
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-4 Degrees F
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Metal, Color Red, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.