Zoro Homepage

Push Button Operator, 22 mm, 1NO, Black

  • Mfr # XB5AA21

  • Zoro # G1223433


product price: $32.25
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AA21
Zoro #
G1223433
UPC #
785901383475
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
52 mm
Width
30 mm
Height
42 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.05 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RINA, RoHS, UL 508, UL Listed, WEEE
Contact Form
1NO
Bezel
Plastic
NEMA Contact Rating Designation
A600/Q600
Type of Operator
Flush Button
Material
Plastic
Number of Operators
1
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Color
Black
Bezel Material
Plastic
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Positive Opening
without
Operating Force
3.8 N NO changing electrical state
Device Presentation
complete product
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Device Short Name
XB5
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Usage
standard contacts
Tightening Torque
0.8-1.2 N.m EN 60947-1
Product Or Component Type
push-button
Product Certifications
UL Listed || CSA || RINA || BV || DNV || LROS (Lloyds register of shipping) || GL
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Fixing Collar Material
plastic
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Customizable
no, 1
Ambient Air Temperature For Operation
-40-70°C
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Contacts Type And Composition
1 NO
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Terminals Description Iso N°1
(13-14)NO
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Mechanical Durability
10000000 cycles
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Protective Treatment
TH
Compatibility Code
XB5
Operator Profile
black flush, unmarked
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.