Zoro Homepage

Push Button Operator, 22 mm, 1NO, Green

  • Mfr # XB4BP31GEX

  • Zoro # G3464308


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BP31GEX
Zoro #
G3464308
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Depth
72 mm
Width
46.2 mm
Size
22 mm
Height
30 mm
Overall Height
1.18 in
Overall Width
1.82 in
Overall Depth
2.83 in
Embedding Depth
58 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE
Series
XB4
Contact Rating
10 A @ 415V AC
Safety Rating
Zone 2
Type of Operator
Extended Push Button
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Contact Form
1NO
Bezel
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bezel Material
Chrome
NEMA Contact Rating Designation
A600/Q300
Color
Green
IP Rating
IP66
Number of Operators
1
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Product Type
Push Button Operators
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
415 V AC
Operating Temperature - Minimum
-4 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Number of Indicator Lights
0
Operating Temperature - Maximum
167 Degrees F
Operator Material
Metal
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Connections - Terminals
screw clamp terminals, 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 2.5 mm² without cable end EN/IEC 60947-1
Marking
II 2 GD || Ex db eb IIC Gb || Ex tb IIIC Db
Ambient Air Temperature For Operation
-20-75°C
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
5000000 cycles
Product Certifications
INERIS 04ATEX9004U
Device Short Name
XB4
Product Or Component Type
complete push-button
[Ui] Rated Insulation Voltage
415 V
Positive Opening
without
Operating Force
3.962 N
Dust Zone
zone 21 - 22
Contact Operation
slow-break
Operating Travel
1.657 mm engagement point) || 4.622 mm changing state point) || 4.452 mm total travel)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Additional Information
booted (clear silicon)
Contacts Type And Composition
1 NO
Gas Zone
zone 1 - 2
Fixing Collar Material
zamak
Operator Profile
green projecting
Device Mounting
fixing hole 22.5 mm +/- 0.2 mm EN/IEC 60947-1
Fixing Center
>= 30 x 40 mm support panel) 1-6 mm
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
1.9 A 380 V, AC, A600 EN/IEC 60947-5-1 || 3 A 240 V, AC, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC, A600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC, Q300 EN/IEC 60947-5-1 || 0.55 A 125 V, DC, Q300 EN/IEC 60947-5-1 || 2.87 A 24 V, DC, Q300 EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Metal, Color Green, Contact Rating 10 A @ 415V AC, NEMA Contact Rating Designation A600/Q300, Number of Operators 1, IP Rating IP66, Legend Not Applicable, Standards ANSI/ISA 12.12.01, CSA C22.2 No.213, EN/IEC 60079-0:2009, EN/IEC 60079-1:2009, EN/IEC 60079-31:2009, EN/IEC 60079-7:2009, INERIS 04ATEX9004U, REACH, RoHS, UL 60079-0, UL 60079-1, UL 60079-31, WEEE

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.