Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 22 mm, 1NO/1NC, Black

  • Mfr # XB5AA25

  • Zoro # G2901026


product price: $46.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5AA25
Zoro #
G2901026
UPC #
785901546375
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Depth
52 mm
Height
42 mm
Width
30 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Overall Depth
2.05 in
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RINA, RoHS, UL 508, UL Listed, WEEE
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
NEMA Contact Rating Designation
A600/Q600
Basic Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Material
Plastic
Type of Operator
Flush Button
Number of Operators
1
Contact Rating
10A @ 600V AC
Contact Form
1NO/1NC
Color
Black
Bezel
Plastic
Bezel Material
Plastic
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Mechanical Durability
10000000 cycles
Contacts Material
silver alloy (Ag/Ni)
Positive Opening
with EN/IEC 60947-5-1 appendix K
Product Or Component Type
push-button
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Contact Operation
slow-break
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Product Certifications
DNV || UL Listed || GL || BV || CSA || RINA || LROS (Lloyds register of shipping)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
XB5
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Profile
black flush, unmarked
Device Presentation
complete product
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ambient Air Temperature For Storage
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Customizable
1, no
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Compatibility Code
XB5
Contacts Type And Composition
1 NO + 1 NC
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ik Degree Of Protection
IK03 IEC 50102
Overvoltage Category
class II IEC 60536
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Fixing Collar Material
plastic
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Contacts Usage
standard contacts
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
13, 4X
Operating Temperature - Minimum
-40 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.