Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # XB4BL45

  • Zoro # G6677964


product price: $52.29
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4BL45
Zoro #
G6677964
UPC #
785901428107
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Depth
52 mm
Height
47 mm
Mounting Diameter
22 mm
Overall Depth
2.05 in
Overall Width
1.18 in
Overall Height
1.85 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RoHS, UL 508, UL Listed, WEEE
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Metal
NEMA Rating
13, 4, 4X
Contact Form
1NO/1NC
Number of Operators
1
Color
Red
Type of Operator
Extended Button
Contact Rating
10A @ 600V AC
NEMA Contact Rating Designation
A600/Q600
Material
metal
Bezel
Chrome Plated Metal
Bezel Material
Chrome
Series
ZB4/XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K IEC 60529
Ik Degree Of Protection
IK06 IEC 50102
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operating Force
3.8 N NO changing electrical state
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(13-14)NO
Fixing Collar Material
zamak
Protective Treatment
TH
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operator Profile
flush
Product Certifications
UL Listed || GL || LROS (Lloyds register of shipping) || CSA || DNV || BV
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Positive Opening
without
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class I IEC 60536
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Device Short Name
XB4
Device Presentation
complete product
Shape Of Signaling Unit Head
round
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Or Component Type
push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Usage
standard contacts
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
10000000 cycles
Terminals Description Iso N°1
(13-14)NO
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Metal
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
NEMA Enclosure Rating
13, 4X
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button Operator, 22 mm, Momentary Action, Extended Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Metal, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.