Zoro Homepage

Push Button Operator, 22 mm, 1NO/1NC, Red

  • Mfr # XB5AA45

  • Zoro # G0637463


product price: $47.49
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5AA45
Zoro #
G0637463
UPC #
785901498179
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Height
42 mm
Width
30 mm
Depth
52 mm
Mounting Diameter
22 mm
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in
Overall Depth
2.05 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RINA, RoHS, UL 508, UL Listed, WEEE
Color
Red
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Plastic
Material
Plastic
Type of Operator
Flush Button
Contact Form
1NO/1NC
Number of Operators
1
Contact Rating
10A @ 600V AC
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Bezel
Plastic
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Product Type
Push Button Operators
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operating Force
3.5 N NC changing electrical state || 3.8 N NO changing electrical state
Contact Operation
slow-break
Product Or Component Type
push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Customizable
1, no
Fixing Collar Material
plastic
Positive Opening
with EN/IEC 60947-5-1 appendix K
Compatibility Code
XB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
GL || DNV || RINA || LROS (Lloyds register of shipping) || BV || CSA || UL Listed
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
XB5
Mechanical Durability
10000000 cycles
Contacts Usage
standard contacts
Operator Profile
red flush, unmarked
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Travel
1.5 mm NC changing electrical state) || 2.6 mm NO changing electrical state) || 4.3 mm total travel)
Shape Of Signaling Unit Head
round
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
complete product
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO + 1 NC
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Overvoltage Category
class II IEC 60536
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
13, 4X
Operator Voltage Rating - Maximum
600 V AC/DC

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.