Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AC24

  • Zoro # G1362243


product price: $22.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AC24
Zoro #
G1362243
UPC #
785901354789
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Cad Overall Depth
52 mm
Cad Overall Width
30 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
2.05 in
Overall Height
1.18 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Class II IEC 60536, CSA, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
IP Rating
IP66
Basic Material
Plastic
Type of Operator
30mm dia Mushroom Head
Accessory Group
A
Bezel Material
Plastic
Color
Black
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
1
Features
Distinguishable By Touch, Visually Distinct at a Distance, Snap-Fit Assembly, Withstands Harsh Environments
Series
XB5
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
UL Listed || DNV || CSA || LROS (Lloyds register of shipping) || GL
Electrical Composition Code
C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Ik Degree Of Protection
IK03 IEC 50102
Compatibility Code
ZB5
Shock Resistance
50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Mechanical Durability
5000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Operator Profile
black mushroom Ø 30 mm, unmarked
Shape Of Signaling Unit Head
round
Station Name
XALK 2 to 5 cut-outs
Nema Degree Of Protection
NEMA 4X
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Overvoltage Category
class II IEC 60536
Head Type
standard
Device Short Name
ZB5
Ambient Air Temperature For Operation
-40-70°C
Product Or Component Type
head for non-illuminated push-button
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Class II IEC 60536, CSA, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.