Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AS12

  • Zoro # G6374182


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS12
Zoro #
G6374182
UPC #
785901387565
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in
Overall Height
1.57 in
Overall Depth
3.11 in
Mounting Diameter
22 mm
Cad Overall Depth
79 mm
Cad Overall Height
40 mm
Cad Overall Width
40 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Includes
Ronis 455 Key
Basic Material
Plastic
IP Rating
IP66
Color
Black
Type of Operator
40mm Mushroom Head
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Number of Operators
1
Series
XB5
Operator Material
Plastic
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Reset
key release
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Operator Profile
black mushroom Ø 40 mm, unmarked
Product Or Component Type
head for non-illuminated push-button
Overvoltage Category
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Compatibility Code
ZB5
Key Withdrawal Position
center
Station Name
XALD 1 cut-out || XALK 1 cut-out
Protective Treatment
TH
Type Of Keylock
key 455
Device Presentation
basic element
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Product Certifications
UL Listed || DNV || LROS (Lloyds register of shipping) || BV || GL || CSA
Device Short Name
ZB5
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting
Mechanical Durability
500000 cycles

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.