Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AS42

  • Zoro # G1156461


product price: $70.99
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS42
Zoro #
G1156461
UPC #
785901387589
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in
Overall Width
1.18 in
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Cad Overall Depth
57 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Type of Operator
30mm dia Mushroom Head
Accessory Group
A
IP Rating
IP66
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Black
Basic Material
Plastic
Number of Operators
1
Features
Snap-Fit Assembly, Visually Distinct at a Distance, Withstands Harsh Environments
Series
XB5
Number of Indicator Lights
0
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Reset
turn to release
Mechanical Durability
500000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
basic element
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Overvoltage Category
class II IEC 60536
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
DNV || BV || LROS (Lloyds register of shipping) || GL || CSA || UL Listed
Compatibility Code
ZB5
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Operator Profile
black mushroom Ø 30 mm, unmarked
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB5
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.