Zoro Homepage

Push Button operator, 22 mm, Black

  • Mfr # ZB5AS62

  • Zoro # G3356044


product price: $93.95
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS62
Zoro #
G3356044
UPC #
785901387619
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
60 mm
Size
22 mm
Overall Depth
2.24 in
Manufacturer Warranty Length
18 mo
Overall Width
2.36 in
Overall Height
2.36 in
Cad Overall Depth
57 mm
Cad Overall Width
60 mm
Mounting Diameter
22 mm
Cad Overall Height
60 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Black
IP Rating
IP66
Basic Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
60mm Mushroom Head
Accessory Group
A
Bezel Material
Plastic
Features
Spring Return Mechanism, Unmarked
Number of Operators
1
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
basic element
Head Type
standard
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Compatibility Code
ZB5
Product Certifications
BV || CSA || DNV || GL || LROS (Lloyds register of shipping) || UL Listed
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C7 4 single front mounting || C8 4 single and double front mounting || C10 4 single and double front mounting
Ambient Air Temperature For Storage
-40-70°C
Ik Degree Of Protection
IK03 IEC 50102
Station Name
XALD 1 cut-out
Shape Of Signaling Unit Head
round
Device Short Name
ZB5
Mechanical Durability
500000 cycles
Protective Treatment
TH
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
black mushroom Ø 60 mm, unmarked
Overvoltage Category
class II IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Reset
turn to release

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.