Zoro Homepage

Push Button operator, 22 mm, Blue

  • Mfr # ZB4BP68

  • Zoro # G0122760


product price: $22.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BP68
Zoro #
G0122760
UPC #
785901382638
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Height
1.18 in
Overall Width
1.18 in
Overall Depth
1.46 in
Manufacturer Warranty Length
18 mo
Cad Overall Depth
37 mm
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Cad Overall Width
30 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Metal
Color
Blue
Type of Operator
Flush Button
IP Rating
IP69K
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Number of Operators
1
Features
Visually Distinct at a Distance, High Brightness, Snap-Fit Assembly, Double Head
Series
XB4
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Ambient Air Temperature For Operation
-40-70°C
Operator Additional Information
clear boot for insertion of protected legend within head
Product Compatibility
not compatible with legend holder
Overvoltage Category
class I IEC 60536
Product Certifications
CSA || BV || DNV || UL Listed || LROS (Lloyds register of shipping) || GL
Protective Treatment
TH
Device Short Name
ZB4
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Presentation
basic element
Operator Profile
blue flush, unmarked
Ik Degree Of Protection
IK06 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Product Or Component Type
head for non-illuminated push-button
Shape Of Signaling Unit Head
round
Electrical Composition Code
C3 6 single front mounting || C4 6 single and double front mounting || C14 2 single front mounting
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.