Zoro Homepage

Push Button operator, 22 mm, Blue

  • Mfr # ZB5AH06

  • Zoro # G2033141


product price: $17.55
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH06
Zoro #
G2033141
UPC #
785901386421
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Cad Overall Height
29 mm
Overall Height
1.14 in
Overall Width
1.14 in
Overall Depth
1.1 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA, DNV, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, LROS, REACH Free of SVHC, RoHS, UL Listed
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Basic Material
Plastic
Type of Operator
Flush Button
Accessory Group
A
Color
Blue
Bezel Material
Plastic
Features
Visually Distinct at a Distance, Withstands Harsh Environments, Snap-Fit Assembly
Number of Operators
1
Series
XB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Mechanical Durability
2000000 cycles
Overvoltage Category
class II IEC 60536
Operator Profile
blue flush, unmarked
Protective Treatment
TH
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C9 3 single front mounting
Device Short Name
ZB5
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Product Or Component Type
head for non-illuminated push-button
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Product Certifications
BV || CSA || DNV || LROS (Lloyds register of shipping) || UL Listed || GL
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Head Type
standard
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Blue, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA, DNV, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, LROS, REACH Free of SVHC, RoHS, UL Listed, Features Visually Distinct at a Distance, Withstands Harsh Environments, Snap-Fit Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.