Zoro Homepage

Push Button operator, 22 mm, Clear

  • Mfr # ZB4BW37

  • Zoro # G0777734


product price: $15.45
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BW37
Zoro #
G0777734
UPC #
785901354734
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
32 mm
Cad Overall Width
29 mm
Overall Width
1.14 in
Overall Depth
1.26 in
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
Color
Clear
Basic Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Bezel Material
Metal
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Lamp Type
No Lamp Module Included
Lamp Module Type
No Lamp Module Included
Mechanical Durability
10000000 cycles
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Overvoltage Category
class I IEC 60536
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Operation
-40-55°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ik Degree Of Protection
IK06 EN 50102
Product Or Component Type
head for illuminated push-button
Electrical Composition Code
M7 6 single front mounting BA 9s || M8 6 single and double front mounting BA 9s || M9 2 single front mounting BA 9s and transformer
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Product Certifications
UL Listed || GL || CSA || BV || DNV || LROS (Lloyds register of shipping)
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Profile
clear flush, unmarked
Shape Of Signaling Unit Head
round
Operator Additional Information
with plain lens
Product Compatibility
BA 9s
Device Short Name
ZB4
Head Type
standard
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
basic sub-assemblies
Operating Temperature - Maximum
131 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Clear, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.