Zoro Homepage

Push Button operator, 22 mm, Green

  • Mfr # ZB4BA331

  • Zoro # G9515536


product price: $15.69
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BA331
Zoro #
G9515536
UPC #
785901380238
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Depth
28 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Cad Overall Width
29 mm
Overall Width
1.14 in
Overall Height
1.14 in
Overall Depth
1.1 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Green
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Metal
IP Rating
IP66
Color
Green
Type of Operator
Flush Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Legend
I
Basic Material
Metal
Legend/Background Color
White/Green
Number of Operators
1
Series
XB4
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Certifications
UL Listed || CSA || GL || BV || DNV || LROS (Lloyds register of shipping)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
10000000 cycles
Operator Profile
green flush, I white)
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Device Short Name
ZB4
Device Presentation
basic element
Product Or Component Type
head for non-illuminated push-button
Ik Degree Of Protection
IK06 IEC 50102
Protective Treatment
TH
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Maximum
158 Degrees F
Legend Color
White
Operator Material
Metal
Number of Indicator Lights
0
Legend Background Color
Green
Operating Temperature - Minimum
-40 Degrees F

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Green, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend I, Legend/Background Color White/Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.