Push Button Operator, Extended, Momentary Action, Not Applicable Release, Non-Illuminated, Red

  • Mfr # ZB4BL4

  • Zoro # G3200687


product price:  $11.19
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZB4BL4
Zoro #
G3200687
UPC #
785901371359
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Depth
33 mm
Cad Overall Height
29 mm
Overall Height
1.14 in
Overall Depth
1.3 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Metal
IP Rating
IP66, IP69K
Type of Operator
Extended Button
Color
Red
Bezel Material
Metal
Accessory Group
B
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Visually Distinct at a Distance, Prevents Growth of Bacteria
Number of Operators
1
Series
XB4
Shape Of Signaling Unit Head
round
Mechanical Durability
10000000 cycles
Operator Profile
red projecting, unmarked
Overvoltage Category
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Head Type
standard
Device Short Name
ZB4
Protective Treatment
TH
Product Certifications
LROS (Lloyds register of shipping) || GL || UL Listed || DNV || CSA || BV
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
head for non-illuminated push-button
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Impact Resistant, Vibration Resistant
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Material
Metal
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP69K, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.