Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB4BL434

  • Zoro # G9720602


product price: $18.65
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BL434
Zoro #
G9720602
UPC #
785901374527
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Cad Overall Depth
33 mm
Cad Overall Height
29 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.14 in
Overall Width
1.14 in
Overall Depth
1.3 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Extended Button
IP Rating
IP66
Basic Material
Metal
Legend
Stop
Legend/Background Color
White/Red
Color
Red
Bezel Material
Metal
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Visually Distinct at a Distance, High Brightness, Double Head
Number of Operators
1
Series
XB4
Shape Of Signaling Unit Head
round
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Device Short Name
ZB4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Head Type
standard
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Overvoltage Category
class I IEC 60536
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Protective Treatment
TH
Ambient Air Temperature For Operation
-40-70°C
Product Certifications
GL || LROS (Lloyds register of shipping) || DNV || CSA || UL Listed || BV
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red projecting, STOP white)
Mechanical Durability
10000000 cycles
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
Legend Background Color
Red
Hazardous Location Specification
Not Rated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Legend Color
White

Description

Extended Push Button, 22 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Stop, Legend/Background Color White/Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.