Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB4BS834

  • Zoro # G6058726


product price: $74.49
/ea

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BS834
Zoro #
G6058726
UPC #
785901354475
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Cad Overall Depth
57 mm
Mounting Diameter
22 mm
Cad Overall Height
30 mm
Cad Overall Width
30 mm
Overall Height
1.18 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.24 in

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Twist
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
30mm dia Mushroom Head
Basic Material
Metal
IP Rating
IP66
Color
Red
Bezel Material
Metal
Number of Operators
1
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Series
XB4
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Operator Profile
red mushroom Ø 30 mm, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Presentation
basic element
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || C10 4 single and double front mounting
Product Or Component Type
head for emergency switching off push-button
Product Certifications
LROS (Lloyds register of shipping) || GL || CSA || BV || DNV || UL Listed
Mechanical Durability
300000 cycles
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Electrical Shock Protection Class
class I IEC 61140
Reset
turn to release
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Nema Degree Of Protection
NEMA 13 || NEMA 4X || NEMA 4 || NEMA 12
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Device Short Name
ZB4
Ik Degree Of Protection
IK06 IEC 50102
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.