Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB4BS944

  • Zoro # G6374164


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BS944
Zoro #
G6374164
UPC #
785901354512
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.57 in
Overall Height
1.57 in
Overall Depth
3.11 in
Cad Overall Height
40 mm
Mounting Diameter
22 mm
Cad Overall Width
40 mm
Cad Overall Depth
79 mm

Details

Item
Emergency Stop Push Button
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Metal
Includes
Ronis 455 Key
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Metal
Type of Operator
40mm Mushroom Head
Color
Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Operator Material
Metal
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Hazardous Location Specification
Not Rated
Device Short Name
ZB4
Type Of Keylock
key 455
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || C10 4 single and double front mounting
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
300000 cycles
Electrical Shock Protection Class
class I IEC 61140
Key Withdrawal Position
center
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
basic element
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Reset
key release
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Product Or Component Type
head for emergency switching off push-button
Product Certifications
GL || BV || CSA || LROS (Lloyds register of shipping) || DNV || UL Listed
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Operator Profile
red mushroom Ø 40 mm, unmarked
Nema Degree Of Protection
NEMA 13 || NEMA 4X || NEMA 4 || NEMA 12

Description

Emergency Stop Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.