Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AC4

  • Zoro # G3344503


product price: $22.89
/ea

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AC4
Zoro #
G3344503
UPC #
785901373193
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Cad Overall Width
40 mm
Cad Overall Height
40 mm
Cad Overall Depth
52 mm
Mounting Diameter
22 mm
Overall Depth
2.05 in
Overall Height
1.57 in
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
40mm Mushroom Head
Accessory Group
A
Color
Red
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Basic Material
Plastic
Bezel Material
Plastic
Number of Operators
1
Features
Snap-Fit Assembly, High Brightness
Series
XB5
Protective Treatment
TH
Ik Degree Of Protection
IK03 IEC 50102
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red mushroom Ø 40 mm, unmarked
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529 || IP69 || IP69K
Electrical Composition Code
C1 9 single front mounting || C2 9 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting
Overvoltage Category
class II IEC 60536
Product Or Component Type
head for non-illuminated push-button
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Station Name
XALD 1 cut-out || XALK 1 cut-out
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
5000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Compatibility Code
ZB5
Product Certifications
UL Listed || LROS (Lloyds register of shipping) || BV || GL || CSA || DNV
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Ambient Air Temperature For Operation
-40-70°C
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Mushroom Head Push Button, 22 mm, Momentary, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.