Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AH04

  • Zoro # G0542324


product price: $18.99
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AH04
Zoro #
G0542324
UPC #
785901386360
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
28 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Overall Height
1.14 in
Manufacturer Warranty Length
18 mo
Overall Depth
1.1 in
Overall Width
1.14 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Color
Red
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Plastic
IP Rating
IP66
Bezel Material
Plastic
Accessory Group
A
Type of Operator
Flush Button
Number of Operators
1
Features
Visually Distinct at a Distance, Withstands Harsh Environments, Snap-Fit Assembly
Series
XB5
Overvoltage Category
class II IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK03 IEC 50102
Protective Treatment
TH
Device Short Name
ZB5
Head Type
standard
Product Or Component Type
head for non-illuminated push-button
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Device Presentation
basic element
Product Certifications
BV || CSA || UL Listed || GL || DNV || LROS (Lloyds register of shipping)
Operator Profile
red flush, unmarked
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Mechanical Durability
2000000 cycles
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Electrical Composition Code
C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C9 3 single front mounting
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.