Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AS934

  • Zoro # G6373945


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS934
Zoro #
G6373945
UPC #
785901387640
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
30 mm
Size
22 mm
Mounting Diameter
22 mm
Cad Overall Width
30 mm
Cad Overall Height
30 mm
Cad Overall Depth
79 mm
Overall Width
1.18 in
Overall Depth
3.11 in
Overall Height
1.18 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
30mm dia Mushroom Head
NEMA Rating
1, 13, 2, 3, 4, 4X
Basic Material
Plastic
Bezel Material
Plastic
Includes
Ronis 455 Key
IP Rating
IP66
Color
Red
Features
Spring Return Mechanism
Number of Operators
1
Series
XB5
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
red mushroom Ø 30 mm, unmarked
Mechanical Durability
300000 cycles
Product Destination
emergency stop push-button
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Protective Treatment
TH
Ik Degree Of Protection
IK03 IEC 50102
Device Presentation
basic element
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Signaling Unit Head
round
Station Name
XALD 1 to 5 cut-outs || XALK 1 to 5 cut-outs
Key Withdrawal Position
center
Ambient Air Temperature For Storage
-40-70°C
Head Type
standard
Reset
key release
Product Certifications
UL Listed || DNV || LROS (Lloyds register of shipping) || GL || BV || CSA
Compatibility Code
ZB5
Device Short Name
ZB5
Product Or Component Type
head for emergency stop push-button
Type Of Keylock
key 455
Overvoltage Category
class II IEC 60536
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Multihead Operator, 22 mm, Maintained, Type of Operator 30mm dia Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.