Zoro Homepage

Push Button operator, 22 mm, Red

  • Mfr # ZB5AS94412

  • Zoro # G2362967


product price: $98.25
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5AS94412
Zoro #
G2362967
UPC #
785901974741
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm
Size
22 mm
Overall Height
1.57 in
Overall Depth
3.11 in
Overall Width
1.57 in
Manufacturer Warranty Length
18 mo
Cad Overall Height
40 mm
Cad Overall Width
40 mm
Cad Overall Depth
79 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Key
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Standards
Bureau Veritas, Class II IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60204-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, EN/ISO 13850, GB 14048.5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60364-5-53, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Bezel Material
Plastic
Includes
Ronis 421E Key
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Red
Type of Operator
40mm Mushroom Head
IP Rating
IP66
Basic Material
Plastic
Number of Operators
1
Features
Spring Return Mechanism, Unmarked
Series
XB5
Hazardous Location Specification
Not Rated
Number of Indicator Lights
0
Operating Temperature - Minimum
-40 Degrees F
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Plastic
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Key Withdrawal Position
center
Head Type
standard
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Electrical Composition Code
C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || C15 1 single front mounting || SF1 3 single front mounting || SR1 3 single rear mounting || C10 4 single and double front mounting
Overvoltage Category
class II IEC 60536
Device Short Name
ZB5
Shape Of Signaling Unit Head
round
Operator Profile
red mushroom Ø 40 mm, unmarked
Product Or Component Type
head for emergency stop push-button
Reset
key release
Ambient Air Temperature For Operation
-40-70°C
Device Presentation
basic element
Product Destination
emergency stop push-button
Product Certifications
LROS (Lloyds register of shipping) || UL Listed || GL || CSA || DNV || BV
Ik Degree Of Protection
IK03 IEC 50102
Type Of Keylock
key 421E
Protective Treatment
TH
Station Name
XALD 1 cut-out || XALK 1 cut-out
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Compatibility Code
ZB5
Mechanical Durability
300000 cycles
Ambient Air Temperature For Storage
-40-70°C

Description

Multihead Operator, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.