This item is Discontinued.

Schneider Electric Push Button operator, 22 mm, Red ZB5AS94420

Push Button operator, 22 mm, Red (Discontinued)

  • Mfr # ZB5AS94420
  • Zoro # G2362949
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AS94420
Zoro #
G2362949
UPC #
785901987406
Country of Origin
Czechia

Dimensions

Size
22 mm
Panel Cutout Diameter
22 mm
Mushroom Head Diameter
40 mm

Details

Action
Maintained
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
40mm Mushroom Head
Color
Red
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Plastic
IP Rating
IP66
Includes
Ronis 3131A Key
Basic Material
Plastic
Standards
CE, CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS, UL Listed
Product Type
Push Button Operators
Push Button Style
Mushroom Head
Operator Illumination
Non-Illuminated
Operator Material
Plastic
NEMA Enclosure Rating
1, 13, 2, 3, 4, 4X

Description

Mushroom Head Push Button, 22 mm, Maintained, Type of Operator 40mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS, UL Listed, Includes Ronis 3131A Key

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.