This item is Discontinued.

Schneider Electric Push Button operator, 22 mm, White ZB5CA1

Push Button operator, 22 mm, White (Discontinued)

  • Mfr # ZB5CA1
  • Zoro # G0120773
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB5CA1
Zoro #
G0120773
UPC #
785901388395
Country of Origin
France

Dimensions

Size
22 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Color
White
Legend
No Legend
Number of Operators
1
Item
Push Button operator
Bezel Material
Double-Insulated Plastic
Basic Material
Plastic
IP Rating
66
Standards
CE, CSA C22-2 n Degrees 14, RoHS, UL 508
Product Type
Push Button Operator

Description

Push Button Operator, 22 mm, Momentary Push, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating 66, Legend No Legend, Standards CE, CSA C22-2 n Degrees 14, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.