Zoro Homepage

Push Button operator, 22 mm, White

  • Mfr # ZB5CH313

  • Zoro # G6374453


product price: $22.19
/ea

Key Features

Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB5CH313
Zoro #
G6374453
UPC #
785901685968
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Overall Width
1.18 in
Overall Depth
1.14 in
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in
Cad Overall Height
30 mm
Cad Overall Width
30 mm
Cad Overall Depth
29 mm
Mounting Diameter
22 mm

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Maintained
Maintained Action Release
Push/Push
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Standards
Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Flush Button
Color
White
Bezel Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
IP Rating
IP66
Basic Material
Plastic
Features
Snap-Fit Assembly, Withstands Harsh Environments
Number of Operators
1
Lamp Module Type
No Lamp Module Included
Lamp Type
No Lamp Module Included
Series
XB5
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
1
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operating Temperature - Maximum
158 Degrees F
Shape Of Signaling Unit Head
square
Ambient Air Temperature For Operation
-25-70°C
Device Presentation
basic element
Product Compatibility
universal LED
Ik Degree Of Protection
IK05 IEC 50102
Product Or Component Type
head for illuminated push-button
Protective Treatment
TH
Head Type
standard
Ip Degree Of Protection
IP66 IEC 60529
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 60536
Operator Profile
white flush, unmarked
Ambient Air Temperature For Storage
-40-70°C
Device Short Name
ZB5
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Mechanical Durability
5000000 cycles
Station Name
XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Composition Code
M5 2 single front mounting integral LED || M6 2 single front mounting integral LED and transformer || M10 2 single front mounting integral LED || MF1 2 single front mounting integral LED || MR1 2 single rear mounting integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Certifications
BV || LROS (Lloyds register of shipping) || GL || DNV || CSA || UL Listed

Description

Flush Push Button, 22 mm, Maintained, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.