Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZB5CL1
Zoro #
G0120852
UPC #
785901386827
Country of Origin
France
Dimensions
Size
22 mm
Details
Action
Momentary Push
Head Material
Plastic
NEMA Rating
1, 13, 2, 3, 4, 4X
Type of Operator
Extended Button
Color
White
Legend
No Legend
Number of Operators
1
Item
Push Button operator
Bezel Material
Double-Insulated Plastic
Basic Material
Plastic
Standards
CE, CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS, UL
IP Rating
66
Product Type
Push Button Operator
Description
Push Button Operator, 22 mm, Momentary Push, Type of Operator Extended Button, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color White, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating 66, Legend No Legend, Standards CE, CSA, EN/IEC 60947-1, EN/IEC 60947-5-1, RoHS, UL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.