Zoro Homepage

Push Button operator, 22 mm, Yellow

  • Mfr # ZB4BPA5

  • Zoro # G4378771


product price: $20.35
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BPA5
Zoro #
G4378771
UPC #
785901142324
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Height
30 mm
Cad Overall Width
30 mm
Mounting Diameter
22 mm
Cad Overall Depth
37 mm
Overall Depth
1.46 in
Overall Width
1.18 in
Manufacturer Warranty Length
18 mo
Overall Height
1.18 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Yellow
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Type of Operator
Booted Button
NEMA Rating
1, 13, 2, 3, 4, 4X
Color
Yellow
Bezel Material
Metal
Basic Material
Metal
IP Rating
IP66
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Number of Operators
1
Series
XB4
Head Type
standard
Protective Treatment
TH
Overvoltage Category
class I IEC 60536
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK06 IEC 50102
Product Or Component Type
head for non-illuminated push-button
Ambient Air Temperature For Storage
-40-70°C
Shape Of Signaling Unit Head
round
Device Short Name
ZB4
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Profile
yellow flush, unmarked
Ip Degree Of Protection
IP66 IEC 60529 || IP67
Mechanical Durability
10000000 cycles
Device Presentation
basic element
Product Certifications
DNV || LROS (Lloyds register of shipping) || CSA || BV || GL || UL Listed
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Operator Additional Information
clear boot
Product Compatibility
not compatible with legend holder
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Operator Material
Metal

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Yellow, NEMA Rating 1, 13, 2, 3, 4, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 50102, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.