This item is Discontinued.

Schneider Electric Push Button operator, 22mm, Red ZB5AX4

Push Button operator, 22mm, Red (Discontinued)

  • Mfr # ZB5AX4
  • Zoro # G0533775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AX4
Zoro #
G0533775
UPC #
785901924388
Country of Origin
Unknown

Dimensions

Size
22mm
Mushroom Head Diameter
60 mm
Panel Cutout Diameter
22 mm

Details

Action
Maintained/Maintained
Head Material
Plastic
NEMA Rating
1, 2, 3, 4, 4X, 13
Type of Operator
60 mm Mushroom Head
Color
Red
Legend
Emergency Stop
Number of Operators
1
Item
Mushroom Head Push Button
Accessory Group
A
Standards
CSA, UL Listed
Basic Material
Plastic
IP Rating
IP66
NEMA Enclosure Rating
1, 13, 2, 3, 4, 4X
Operator Material
Plastic
Operator Illumination
Non-Illuminated
Push Button Style
Mushroom Head
Head Color
Red

Description

Mushroom Head Push Button, 22mm, Maintained/Maintained, Type of Operator 60 mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Color Red, NEMA Rating 1, 2, 3, 4, 4X, 13, IP Rating IP66, Legend Emergency Stop, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.