Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NC, Red

  • Mfr # 9001SKR9RH6

  • Zoro # G3457597


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9RH6
Zoro #
G3457597
UPC #
785901319047
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm
Cad Overall Height
45 mm
Cad Overall Width
46 mm
Cad Overall Depth
69 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.72 in
Overall Height
1.77 in
Overall Width
1.81 in

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained
Maintained Action Release
Push/Pull
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Series
9001SK
Features
Spring Return
Bezel Material
Plastic
Color
Red
Legend/Background Color
No Legend
Number of Operators
1
Type of Operator
Push-Pull
Contact Form
1NC
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66
Bezel
Plastic
NEMA Rating
1,2, 12, 13, 3, 3R, 4, 4X
Legend
Pull to Start/Push to Stop
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Product Type
Push Button Operators
Short-Circuit Protection
10 A cartridge fuse EN/IEC 60947-5-1
Device Short Name
9001SK
Positive Opening
with IEC 60947-5-2
Ip Degree Of Protection
IP66 IEC 60529
Operator Position Information
2 positions
Operator Profile
red mushroom Ø 41 mm, unmarked, mushroom Ø 41 mm
Ambient Air Temperature For Storage
-40-70°C
Connections - Terminals
screw clamp terminals, 1 x 0.22 to 2 x 1.5 mm² EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Rated Breaking Capacity
3 kA 120 V AC-15, 720 VA || 6 kA 600 V AC-15, 720 VA || 1.2 kA 480 V AC-15, 720 VA || 1.5 kA 240 V AC-15, 720 VA || 0.1 kA 125 V DC-13 || 0.27 kA 600 V DC-13 || 0.55 kA 250 V DC-13
Product Certifications
UL 508 || NEMA
[Ith] Conventional Free Air Thermal Current
10 A
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Tightening Torque
0.8-0.8 N.m EN/IEC 60947-1
Compatibility Code
9001SK
Product Or Component Type
push-button
Cap/Operator Or Lens Colour
red
Protective Treatment
TC
Operating Position
any position
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Shape Of Screw Head
cross slotted
Mechanical Durability
5000000 cycles
Device Presentation
complete product
Overvoltage Category
class II IEC 61140
Contacts Type And Composition
1 NC
Contacts Material
silver alloy contacts
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Operator Additional Information
screw-on plastic
[Uimp] Rated Impulse Withstand Voltage
2.5 kV EN/IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4 || NEMA 4X
Shock Resistance
50 gn IEC 60068-2-27
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Legend Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Legend Background Color
White
Number of Indicator Lights
0
Operator Material
Plastic
Operating Temperature - Minimum
-13 Degrees F
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
158 Degrees F

Description

Mushroom Head Push Button, 30 mm, Maintained Action, Push-Pull Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1,2, 12, 13, 3, 3R, 4, 4X, IP Rating IP66, Legend Pull to Start/Push to Stop, Legend/Background Color No Legend, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.