Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # 9001KR1BH5

  • Zoro # G1822624


product price: $62.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR1BH5
Zoro #
G1822624
UPC #
785901066781
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Depth
56 mm
Cad Overall Height
45 mm
Cad Overall Width
48 mm
Mounting Diameter
30 mm
Overall Height
1.77 in
Manufacturer Warranty Length
18 mo
Overall Width
1.89 in
Overall Depth
2.2 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Basic Material
Metal
Material
metal
Number of Operators
1
Bezel
Chrome Plated Die Cast Aluminum
Contact Form
1NO
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
NEMA Contact Rating Designation
A600/Q600
Contact Rating
10A @ 600V AC
IP Rating
IP66
Type of Operator
Flush Button
Color
Black
Features
Finger-Safe Terminals
Bezel Material
Metal
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
9001K
Product Type
Push Button Operators
Operator Profile
black flush, unmarked, flush
Positive Opening
without
Operator Additional Information
metal guard
Terminals Description Iso N°1
(13-14)NO
Ambient Air Temperature For Operation
-25-70°C
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
5000000 cycles
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Ambient Air Temperature For Storage
-40-70°C
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
Shock Resistance
50 gn IEC 60068-2-27
Protective Treatment
TC
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Shape Of Signaling Unit Head
octagonal
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Product Certifications
NEMA || UL 508
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Contacts Type And Composition
1 NO
Rated Breaking Capacity
3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 0.1 kA 600 V DC-13 || 0.27 kA 250 V DC-13 || 0.55 kA 125 V DC-13
Device Short Name
9001K
Electrical Shock Protection Class
class II IEC 61140
Contacts Material
silver alloy contacts
Cap/Operator Or Lens Colour
black
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA || 0.55 A 125 V, DC-13, A600-Q600 NEMA
Contact Operation
standard
Operating Position
any position
Ip Degree Of Protection
IP66 IEC 60529
Product Or Component Type
push-button
Shape Of Screw Head
cross slotted
Conventional Free Air Thermal Current
10 A
Rated Short Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA; 15 kA 480 V AC-15, 7200 VA; 30 kA 240 V AC-15, 7200 VA; 60 kA 120 V AC-15, 7200 VA; 0.1 kA 600 V DC-13; 0.27 kA 250 V DC-13; 0.55 kA 125 V DC-13
Rated Operational Current
3 A 240 V, AC-15, A600-Q600 NEMA; 0.55 A 125 V, DC-13, A600-Q600 NEMA
Terminals Description Iso N°1
(13-14)NO
Operator Voltage Rating - Maximum
600 V AC
Number of Indicator Lights
0
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant
Operating Temperature - Minimum
-13 Degrees F
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Die Cast Aluminum, Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.