Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Black

  • Mfr # 9001KR1BH5Y238

  • Zoro # G3456565


product price: $61.09
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KR1BH5Y238
Zoro #
G3456565
UPC #
785901169635
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH, RoHS, WEEE
Contact Form
1NO
IP Rating
IP20, IP65
NEMA Rating
13, 4
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel
Chrome Plated Metal
Color
Black
Contact Rating
10A @ 600V AC
Features
Self-Grounding, Finger-Safe Terminals
Series
9001K
Bezel Material
Chrome
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Number of Operators
1
Product Type
Push Button Operators
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Operating Temperature - Minimum
-22 Degrees F

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 1NO, Bezel Chrome Plated Metal, Color Black, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 13, 4, IP Rating IP20, IP65, Legend Not Applicable, Standards REACH, RoHS, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.