Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, Blue

  • Mfr # XB5FA61

  • Zoro # G3461508


product price: $32.15
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5FA61
Zoro #
G3461508
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
42 mm
Size
30 mm
Width
36.6 mm
Depth
55 mm
Mounting Diameter
30.5 mm
Overall Height
1.65 in
Overall Depth
2.17 in
Overall Width
1.44 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Number of Operators
1
IP Rating
IP66, IP67, IP69, IP69K
Bezel Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Legend/Background Color
No Legend
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Rating
13, 4X
Color
Blue
Features
Customizable, Shock Resistance, Vibration Resistance
Bezel
Plastic
Contact Form
1NO
Product Type
Push Button Operators
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Overvoltage Category
class II IEC 60536
Fixing Collar Material
plastic
Operating Travel
2.6 mm NO changing electrical state) || 4.3 mm total travel)
Device Short Name
XB5F
Type Of Operator
spring return
Operator Profile
blue flush, unmarked
Contact Operation
slow-break
Compatibility Code
XB5
Product Or Component Type
push-button
Mechanical Durability
10000000 cycles
Positive Opening
without
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Customizable
1, no
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Contacts Type And Composition
1 NO
Head Type
built-in-flush
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Ambient Air Temperature For Operation
-40-70°C
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Presentation
complete product
Operating Force
3.8 N NO changing electrical state
Terminals Description Iso N°1
(13-14)NO
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Certifications
UL Listed || CSA
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Contacts Usage
standard contacts
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Protective Treatment
TH
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Terminals Description Iso N°1
(13-14)NO
Operating Temperature - Minimum
-40 Degrees F
Number of Indicator Lights
0
Resistance Properties
Antimicrobial, Vibration Resistant
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Operator Material
Plastic
NEMA Enclosure Rating
13, 4X
Mechanical Operating Durability
1.00 x 10^7

Description

Flush Push Button Operator, 30 mm, Momentary Action, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color Blue, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend, Standards CSA, CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, REACH, RoHS, UL 508, UL Listed, WEEE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.