Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Operator, 30 mm, 1NO, White

  • Mfr # XB5FA11

  • Zoro # G3461824


product price: $23.95
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FA11
Zoro #
G3461824
UPC #
-
Country of Origin
France

Dimensions

Panel Cutout Diameter
30 mm
Height
42 mm
Size
30 mm
Width
36.6 mm
Depth
55 mm
Mounting Diameter
30.5 mm
Overall Height
1.65 in
Overall Width
1.44 in
Overall Depth
2.17 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA C22.2 No.14, EN 60947-1, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EU RoHS, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60536, ISO 21702, ISO 22196:2011, JIS C8201-1, JIS C8201-5-1, Marine Approval, REACH, UL 50E, UL 508, WEEE
Contact Form
1NO
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel
Plastic
Number of Operators
1
Bezel Material
Plastic
NEMA Rating
13, 4X
IP Rating
IP66, IP67, IP69, IP69K
Legend/Background Color
No Legend
Type of Operator
Flush Button
Color
White
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Features
Mercury Free
Product Type
Push Button Operators
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Operating Force
3.5 N NC changing electrical state
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Contacts Type And Composition
1 NO
Device Short Name
XB5F
Product Certifications
UL Listed || CSA
Device Presentation
complete product
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Or Component Type
push-button
Tightening Torque
0.8-1.2 N.m EN 60947-1
Terminals Description Iso N°1
(21-22)NC
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Ik Degree Of Protection
IK03 IEC 50102
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Ambient Air Temperature For Operation
-40-70°C
Shape Of Signaling Unit Head
round
Compatibility Code
XB5
Protective Treatment
TH
Contacts Usage
standard contacts
Customizable
1, no
Positive Opening
without
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class II IEC 60536
Fixing Collar Material
plastic
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Compatibility
ZBYF2101 || ZBYF4101 || ZBYF6101 || ZBYF6102 || ZBZF32 || ZBZF33 || ZB4FBZ007
Operator Profile
white flush, unmarked
Mechanical Durability
10000000 cycles
Contact Operation
slow-break
Contacts Material
silver alloy (Ag/Ni)
Head Type
built-in-flush
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4
Operating Travel
2.6 mm NC changing electrical state)
Terminals Description Iso N°1
(21-22)NC
Resistance Properties
Antimicrobial, Dust Resistant, Shock Resistant, Vibration Resistant, Waterproof
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
13, 4X
Operator Material
Plastic
Operator Voltage Rating - Maximum
600 V AC/DC
Operating Temperature - Maximum
158 Degrees F
Number of Indicator Lights
0
Mechanical Operating Durability
1.00 x 10^7

Description

Flush Push Button Operator, 30 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NO, Bezel Plastic, Color White, Number of Operators 1, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.