Zoro Homepage

Push Button Operator, 30 mm, 2NO/2NC, Amber

  • Mfr # 9001KXRAAH2

  • Zoro # G3457466


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KXRAAH2
Zoro #
G3457466
UPC #
785901037491
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
REACH, RoHS, WEEE
Contact Rating
10A @ 600V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Legend/Background Color
No Legend
Bezel Material
Metal
Number of Operators
1
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Color
Amber
Contact Form
2NO/2NC
Features
Self-Grounding, Finger-Safe Terminals
IP Rating
IP20, IP66
Product Type
Push Button Operators
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operating Temperature - Minimum
-22 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Operator Voltage Rating - Maximum
600 V AC
Operating Temperature - Maximum
140 Degrees F

Description

Extended Push Button Operator, 30 mm, Momentary Action, Head Material Metal, Contact Form 2NO/2NC, Color Amber, Contact Rating 10A @ 600V AC, Number of Operators 1, IP Rating IP20, IP66, Legend Not Applicable, Legend/Background Color No Legend, Standards REACH, RoHS, WEEE, Terminal Connection Screw Clamp, Features Self-Grounding, Finger-Safe Terminals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.