This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Black 9001KR9BM95

Push Button operator, 30 mm, Black (Discontinued)

  • Mfr # 9001KR9BM95
  • Zoro # G4548765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001KR9BM95
Zoro #
G4548765
UPC #
785901589808
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm
Mushroom Head Diameter
60 mm

Details

Action
Maintained/Maintained
Head Material
Aluminum-Zinc Alloy
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Type of Operator
60mm Mushroom Head
Color
Black
Number of Operators
1
Item
Mushroom Head Push Button
Bezel Material
Chrome Die Cast Aluminum
Basic Material
Metal
Accessory Group
Type K and SK Accessories
IP Rating
IP66
Standards
CE, CSA, UL Listed
Product Type
Push Button Operators
Operator Illumination
Non-Illuminated
Operator Material
Metal
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Push Button Style
Mushroom Head

Description

Mushroom Head Push Button, 30 mm, Maintained/Maintained, Type of Operator 60mm Mushroom Head, Basic Material Metal, Head Material Aluminum-Zinc Alloy, Bezel Material Chrome Die Cast Aluminum, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.