Push Button Operator, Mushroom Head, Momentary Action, Not Applicable Release, Non-Illuminated

  • Mfr # 9001SKR4B

  • Zoro # G2356952


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
30 mm
Head Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR4B
Zoro #
G2356952
UPC #
785901857037
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
35 mm
Size
30 mm
Manufacturer Warranty Length
18 mo
Overall Height
1.74 in
Overall Depth
2.04 in
Overall Width
1.69 in
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Black
Head Material
Plastic
Standards
CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR
IP Rating
IP66
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Color
Black
Type of Operator
35mm Mushroom Head
Bezel Material
Plastic
Basic Material
Plastic
Features
Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Number of Operators
1
Series
9001SK
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Material
Plastic
Number of Indicator Lights
0
Shape Of Signaling Unit Head
octagonal
Ip Degree Of Protection
IP64
Light Block Supply
without supply
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Product Or Component Type
head for push-button
Operator Profile
mushroom Ø 35 mm
Operator Additional Information
snap-in plastic
Device Short Name
9001SK
Light Source
without
Product Certifications
UL listed file E42259 CCN NKCR || CE || CSA LR24590 class 3211 03
Cap/Operator Or Lens Colour
black

Description

Mushroom Head Push Button, 30 mm, Momentary, Type of Operator 35mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Legend Not Applicable, Standards CE, CSA LR24590 Class 3211 03, REACH Free of SVHC, RoHS, UL E42259 CCN NKCR, Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.