This item is Discontinued.

Schneider Electric Push Button operator, 30 mm, Blue 9001SKR25L

Push Button operator, 30 mm, Blue (Discontinued)

  • Mfr # 9001SKR25L
  • Zoro # G6382564
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9001SKR25L
Zoro #
G6382564
UPC #
-
Country of Origin
Mexico

Dimensions

Size
30 mm

Details

Action
Momentary Push
Head Material
Plastic
NEMA Rating
13, 3, 3R, 4, 4X, 6
Type of Operator
60mm Mushroom Head
Color
Blue
Legend
No Legend
Number of Operators
1
Item
Push Button operator
Bezel Material
Double-Insulated Plastic
Standards
CE, CSA, UL
Basic Material
Plastic
Includes
Set Screw
IP Rating
66
Product Type
Push Button Operator

Description

Push Button Operator, 30 mm, Momentary Push, Type of Operator 60mm Mushroom Head, Basic Material Plastic, Head Material Plastic, Bezel Material Double-Insulated Plastic, Color Blue, NEMA Rating 13, 3, 3R, 4, 4X, 6, IP Rating 66, Legend No Legend, Standards CE, CSA, UL, Includes Set Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.